Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conv. Pack, Clear, 32mm H, 2mL, PK1000

  • Mfr # 9106050-12B

  • Zoro # G5758606


product price: $464.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9106050-12B
Zoro #
G5758606
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
10-425 mm
Labware Height - English
1.25 in
Labware Screw Closure Size
8-425mm
Labware Inside Dia. - Metric
12 mm
Labware Inside Dia. - English
0.47 in
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm
Body Diameter - Metric
12 mm
Inside Diameter - Metric
12 mm
Screw Closure Size
8-425 mm

Details

Item
Vial Set
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Vial Style
Chromatography
Autoclavable
No
Labware Body Color
Clear
Labware Capacity - English
0.54 oz
Labware Closure Material
Polypropylene
Material of Construction
Borosilicate Glass
Labware Closure Liner Material
PTFE
Color
clear
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
2 mL
Glassware Class
A
Closure Type
Screw On
Vial Type
Chromatography
Body Color
Clear
Clarity
Transparent
Number of Vials Included
1,000
Closure Liner Material
PTFE
Body Material
Borosilicate Glass
Product Type
Vial
Capacity - English
0.54 fl oz
Closure Color
Blue
Basic Material
Glass
Capacity - Metric
2 mL

Description

Vial Set, Capacity - Metric 2 mL, Capacity - English 0.54 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 8-425 mm, Neck Size 10-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 1,000, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.