Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ribbed Cap, Blue, PK1000

  • Mfr # 5395F-09RB

  • Zoro # G5758956


product price: $184.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Color
Blue
Closure Type
Screw On
Closure Liner Material
PTFE/Silicone
Screw Closure Size
9-425 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5395F-09RB
Zoro #
G5758956
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
9-425 mm
Mouth Size
Narrow
Diameter
9 mm

Details

Item
Cap
Closure Material
Polypropylene
Color
Blue
Closure Type
Screw On
Closure Liner Material
PTFE/Silicone
Product Type
Smooth Cap
Septa Included
Yes
Closure Color
Blue
Closure Liner Design
Open Top

Description

Cap, Diameter 9 mm, Screw Closure Size 9-425 mm, Closure Material Polypropylene, Product Type Smooth Cap, Closure Color Blue, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable Not Applicable, Septa Included Yes, Vented Not Applicable, Mouth Size Narrow, Standards Not Applicable, Closure Liner Design Open Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.