Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Ring Vial, Glass, Clear, 300uL, PK100

  • Mfr # 30211S-1232

  • Zoro # G5761150


product price: $96.99
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Capacity
300uL
Labware Basic Material
Glass
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30211S-1232
Zoro #
G5761150
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - English
1.25 in
Labware Screw Closure Size
8-425mm
Labware Inside Dia. - English
0.47 in
Labware Height - Metric
32 mm
Labware Inside Dia. - Metric
12 mm
Inside Diameter - Metric
12 mm
Screw Closure Size
8-425 mm
Body Diameter - Metric
12 mm
Overall Height - Metric
32 mm

Details

Item
Vial
Capacity
300uL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Material of Construction
Glass
Labware Clarity
Transparent
Color
clear
Labware Body Material
Type I Borosilicate Glass
Vial Style
Chromatography
Labware Capacity - Metric
300 ul
Autoclavable
No
Glassware Class
A
Vial Type
Chromatography
Number of Vials Included
100
Clarity
Transparent
Capacity - English
0.1 fl oz
Capacity - Metric
0.3 mL
Product Type
Vial
Basic Material
Glass
Body Material
Borosilicate Glass
Body Color
Clear

Description

Vial, Capacity - Metric 0.3 mL, Capacity - English 0.1 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 8-425 mm, Neck Size 11 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.