This item is Discontinued.

Finneran Vial, Amber, 30mm H, 2mL, PK1000 32008-1230A

Vial, Amber, 30mm H, 2mL, PK1000 (Discontinued)

  • Mfr # 32008-1230A
  • Zoro # G5760338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32008-1230A
Zoro #
G5760338
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.47 in
Labware Screw Closure Size
8-425mm
Height
30mm
Labware Inside Dia. - Metric
12 mm
Neck Size
8-425mm
Labware Height - English
1.18 in
Labware Height - Metric
30 mm
Dia.
12mm

Details

Vial Style
Chromatography
Item
Vial
Labware Capacity - English
0.54 oz
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Includes Closure
No
Labware Clarity
Colored
Labware Capacity - Metric
0.2 mL
Autoclavable
No
Material of Construction
Borosilicate Glass
Capacity
2ml
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Amber
Color
Amber

Description

Vial, Includes Closure No, Neck Size 8-425mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.