This item is Discontinued.

Finneran Vial, Clear, 140mm H, 60mL, PK1000 36024-27140A

Vial, Clear, 140mm H, 60mL, PK1000 (Discontinued)

  • Mfr # 36024-27140A
  • Zoro # G5759288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36024-27140A
Zoro #
G5759288
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
1.06 in
Labware Screw Closure Size
24-400mm
Labware Height - English
5.5 in
Height
140mm
Neck Size
24-400mm
Dia.
27mm
Labware Inside Dia. - Metric
27 mm
Labware Height - Metric
140 mm

Details

Item
Vial
Vial Style
Chromatography
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Includes Closure
No
Labware Clarity
Transparent
Autoclavable
No
Capacity
60mL
Material of Construction
Borosilicate Glass
Color
clear
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Capacity - Metric
60 mL

Description

Vial, Includes Closure No, Neck Size 24-400mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.