This item is Discontinued.

Finneran Vial, Polypropylene, Clear, 1mL, PK1000 30711P-1232

Vial, Polypropylene, Clear, 1mL, PK1000 (Discontinued)

  • Mfr # 30711P-1232
  • Zoro # G5760889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30711P-1232
Zoro #
G5760889
UPC #
-
Country of Origin
United States

Dimensions

Labware Inside Dia. - English
0.47 in
Labware Screw Closure Size
8-425mm
Dia.
12mm
Labware Height - English
1.25 in
Labware Inside Dia. - Metric
12 mm
Labware Height - Metric
32 mm
Height
32mm
Neck Size
11mm

Details

Vial Style
Chromatography
Item
Vial
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Includes Closure
No
Labware Clarity
Transparent
Material of Construction
polypropylene
Autoclavable
No
Color
clear
Capacity
1ml
Labware Capacity - Metric
1 mL
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear

Description

Vial, Includes Closure No, Neck Size 11mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.