Zoro Homepage

90 Degrees elbow screw coupling, Da: 10 mm, G3/8-male

  • Mfr # 30.114-G

  • Zoro # G712125012


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Connection Type
Push in fitting
Tube Fitting Material
Nickel-Plated Brass and Nylon
For Tube O.D.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30.114-G
Zoro #
G712125012
UPC #
-
Country of Origin
Korea, Republic of

Details

Connection Type
Push in fitting
Tube Fitting Material
Nickel-Plated Brass and Nylon
For Tube O.D.
10 mm

Description

30.114-G, Elbow screw fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.