
Air and vacuum tube, color clear blue, O-diam. 4 mm; I-diam. 2, 5 mm; l = 20 m
Mfr # PUN0425.CB.20
Zoro # G212125000
product price: $12.49
/eaKey Features
Tube Material
Polyurethane
Inside Dia.
2.5 mm
Outside Dia.
4 mm
Tube Length
20 m
Tube Color
Blue Transparent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PUN0425.CB.20
Zoro #
G212125000
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inside Dia.
2.5 mm
Outside Dia.
4 mm
Tube Length
20 m
Details
Tube Material
Polyurethane
Tube Color
Blue Transparent
Temp. Range
5 - 140 °F
Application
For vacuum and compressed air
Burst Pressure
333,6 psi @ 68°F
Description
Tube PUN0425.CB.20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.