Air and vacuum tube, color milky white, O-diam. 10 mm; I-diam. 6, 5 mm; l = 20 m
- Mfr # PUN1065.WH.20
- Zoro # G012124920
product price:Â
$
58.35
/ea
Key Features
Tube Material
Polyurethane
Inside Dia.
6.5 mm
Outside Dia.
10 mm
Tube Length
20 m
Tube Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PUN1065.WH.20
- Zoro #
- G012124920
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Inside Dia.
- 6.5 mm
- Outside Dia.
- 10 mm
- Tube Length
- 20 m
Details
- Tube Material
- Polyurethane
- Tube Color
- White
- Burst Pressure
- 333,6 psi @ 68°F
- Temp. Range
- 5 Degrees to 140 Degrees F
- Application
- For vacuum and compressed air
Description
Tube PUN1065.WH.20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.