Shop FIPA
See all product information
Create Account
Air and vacuum tube, color ocher, O-diam. 10 mm; I-diam. 6, 5 mm; l = 20 m
- Mfr # PUN1065.BN.20
- Zoro # G712125029
product price:Â
$
61.27
/ea
Key Features
Tube Material
Polyurethane
Inside Dia.
6.5 mm
Outside Dia.
10 mm
Tube Length
20 m
Tube Color
Light Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PUN1065.BN.20
- Zoro #
- G712125029
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tube Material
- Polyurethane
- Tube Color
- Light Brown
- Temp. Range
- 5 - 140 °F
- Burst Pressure
- 333,6 psi @ 68°F
- Application
- For vacuum and compressed air
Description
Tube PUN1065.BN.20