Shop FIPA
See all product information
Create Account
Air and vacuum tube, color orange, O-diam. 4 mm; I-diam. 2, 5 mm; l = 20 m
- Mfr # PUN0425.OG.20
- Zoro # G412124971
product price:Â
$
12.49
/ea
Key Features
Tube Material
Polyurethane
Inside Dia.
2.5 mm
Outside Dia.
4 mm
Tube Length
20 m
Tube Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PUN0425.OG.20
- Zoro #
- G412124971
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tube Material
- Polyurethane
- Tube Color
- Orange
- Temp. Range
- 5 Degrees to 140 Degrees F
- Burst Pressure
- 333,6 psi @ 68°F
- Application
- For vacuum and compressed air
Dimensions
- Inside Dia.
- 2.5 mm
- Outside Dia.
- 4 mm
- Tube Length
- 20 m
Description
Tube PUN0425.OG.20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.