Shop FIPA
See all product information
Create Account
Air and vacuum tube, color orange, O-diam. 8 mm; I-diam. 5 mm; l = 20 m
- Mfr # PUN0850.OG.20
- Zoro # G112125025
product price:Â
$
41.46
/ea
Key Features
Tube Material
Polyurethane
Inside Dia.
5 mm
Outside Dia.
8 mm
Tube Length
20 m
Tube Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PUN0850.OG.20
- Zoro #
- G112125025
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tube Material
- Polyurethane
- Tube Color
- Orange
- Burst Pressure
- 333,6 psi @ 68°F
- Application
- For vacuum and compressed air
- Temp. Range
- 5 - 140 °F
Description
Tube PUN0850.OG.20