Air and vacuum tube, color red, O-diam. 16 mm; I-diam. 11 mm; l = 20 m
Mfr # PUN1611.RD.20
Zoro # G512125014
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Polyurethane
Inside Dia.
11 mm
Outside Dia.
16 mm
Tube Length
20 m
Tube Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PUN1611.RD.20
Zoro #
G512125014
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inside Dia.
11 mm
Outside Dia.
16 mm
Tube Length
20 m
Details
Tube Material
Polyurethane
Tube Color
Red
Application
For vacuum and compressed air
Burst Pressure
333,6 psi @ 68°F
Temp. Range
5 - 140 °F
Description
Tube PUN1611.RD.20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.