ProPress ball valve, 1" x 1"

  • Mfr # 79930

  • Zoro # G6146761


product price:  $59.19
/ea

Key Features

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79930
Zoro #
G6146761
UPC #
691514799308
Country of Origin
Germany

Dimensions

Pipe Size
1 in
Overall Length
3.89 in
Nominal Valve Size
1 in
Handle Height
2.46 in
Connection Size - Side 2
1 in
Handle Length
5.75 in
Connection Size - Side 1
1 in

Details

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Ball Valve
Stem Material
Brass
Handle Type
Lever
Ball Valve Product Group
Manual
Max. Pressure
200 PSI CWP
Handle Material
Metal
Temp. Range
0 Degrees F to 250 Degrees F
Features
Smart Connect, Zero Lead
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Stem Type
Blowout Resistant
Standards
13D and 13R
Seat Material
PTFE
Body Material
Bronze
Seal Material
EPDM
Color - Valve Handle
Green
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Press
Handle - Locking
Non-Locking
Vacuum Service Rating
-29.2 in Hg
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Steam
15 PSI WSP
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 2
Press
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.