Area gripper for cent. vacuum supply, flow reduction 1, 0 mm, foam bk 20 mm
Mfr # FSG.PG130.849.5F20T
Zoro # G212125062
product price:Â $1,544.99
/ea
Free Shipping & Returns
Key Features
Length
849 mm
Width
130 mm
Body Material
Aluminium anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSG.PG130.849.5F20T
Zoro #
G212125062
UPC #
-
Country of Origin
China
Dimensions
Length
849 mm
Width
130 mm
Details
Body Material
Aluminium anodized
Description
Area gripper FSG 849 mm x 130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.