Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows vacuum cup 80x50 mm, Silicone transparent

  • Mfr # 209.80x50.005.2

  • Zoro # G812106904


product price: $68.79
/ea

Key Features

Overall Length
80 mm
Application
Packaging of irregular products
Cup Type
oval cup
Overall Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209.80x50.005.2
Zoro #
G812106904
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
80 mm
Overall Width
50 mm

Details

Application
Packaging of irregular products
Cup Type
oval cup

Description

SV-RB-80x50-SI tr, 209.80x50.005.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.