Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows vacuum cup diam. 31 mm, Vinyl blue

  • Mfr # 23.031.192.V

  • Zoro # G912106651


product price: $10.29
/ea

Key Features

Overall Diameter
31 mm
Application
Durable bellows vacuum cups with 1.5 folds for handling sensitive or uneven products
Cup Type
bellow cup
Features
Long life cycle, Cost-effective replacement of worn seals, Very well suited for handling abrasive products such as cardboard, Flexible material enables low-leakage gripping of highly flexible products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23.031.192.V
Zoro #
G912106651
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
31 mm

Details

Application
Durable bellows vacuum cups with 1.5 folds for handling sensitive or uneven products
Cup Type
bellow cup
Features
Long life cycle, Cost-effective replacement of worn seals, Very well suited for handling abrasive products such as cardboard, Flexible material enables low-leakage gripping of highly flexible products

Description

SBV1-31-Vinyl bl, 23.031.192.V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.