Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellows vacuum cup diam. 50 mm, Silicone transp. 70 Degrees / blue 40 Degrees Shore

  • Mfr # 25.050.100.8

  • Zoro # G212107327


product price: $47.69
/ea

Key Features

Overall Diameter
50 mm
Application
Two-component bellows vacuum cups with 5.5 folds for bag handling in the packaging industry., Use for handling liquid or powder filled pouches and a wide variety of film packaging., Soft, conformable sealing lip in 40° shore A., Non-detachable vulcanized, robust bellows area made of silicone in 70° Shore A.
Cup Type
bellow cup
Features
Best possible sealing even on pouches with strong wrinkle formation, Ideal stability and hold for short cycle times and high acceleration, 5.5 bellows absorb shocks and vibrations, Adapts optimally to inclined surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.050.100.8
Zoro #
G212107327
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
50 mm

Details

Application
Two-component bellows vacuum cups with 5.5 folds for bag handling in the packaging industry., Use for handling liquid or powder filled pouches and a wide variety of film packaging., Soft, conformable sealing lip in 40° shore A., Non-detachable vulcanized, robust bellows area made of silicone in 70° Shore A.
Cup Type
bellow cup
Features
Best possible sealing even on pouches with strong wrinkle formation, Ideal stability and hold for short cycle times and high acceleration, 5.5 bellows absorb shocks and vibrations, Adapts optimally to inclined surfaces

Description

SV-BG5-50-SI70/40, 25.050.100.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.