Zoro Homepage

Ejector box with mech. vacuum switch, suct. cap. 28 Nl/min

  • Mfr # EBO.10H.1-S

  • Zoro # G212107693


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
6 mm
Vacuum Port Size
6 mm
Vacuum Flow Rate
28L/min
Includes
Muffler and vacuum switch
Temp. Range
32 -140 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBO.10H.1-S
Zoro #
G212107693
UPC #
-
Country of Origin
Japan

Dimensions

Pressure Port Size
6 mm
Vacuum Port Size
6 mm

Details

Vacuum Flow Rate
28L/min
Includes
Muffler and vacuum switch
Temp. Range
32 -140 °F

Description

EBO.10H.1-S Ejector box with mech. vacuum switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.