Zoro Homepage

Flat vacuum cup oval 65x20 mm, NBR blue, with R-Adapt

  • Mfr # 130.65x20.151.1

  • Zoro # G512106877


product price: $45.39
/ea

Key Features

Overall Length
65 mm
Application
Oval flat vacuum cup with vulcanized-in fitting made of aluminum for slip-free handling of oily and dry metal sheets
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats. Good absorption of lateral forces., Supports help to prevent deep-drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
Overall Width
20 mm
Cup Type
oval cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.65x20.151.1
Zoro #
G512106877
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
65 mm
Overall Width
20 mm

Details

Application
Oval flat vacuum cup with vulcanized-in fitting made of aluminum for slip-free handling of oily and dry metal sheets
Features
Reliable, non-slip handling of oily sheets due to "anti-slip" cleats. Good absorption of lateral forces., Supports help to prevent deep-drawing or deformation of thin sheets., PWIS free - very suitable for surfaces that are to be painted.
Cup Type
oval cup

Description

SM-OF-65x20-R-Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.