Zoro Homepage

Inline ejector EIL, suct. cap. 13 Nl/min, vacuum 85%

  • Mfr # EIL.07H.1

  • Zoro # G712107575


product price: $32.49
/ea

Key Features

Pressure Port Size
6 mm
Vacuum Port Size
6 mm
Vacuum Flow Rate
13L/min
Length
61 mm
Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIL.07H.1
Zoro #
G712107575
UPC #
-
Country of Origin
Sweden

Dimensions

Pressure Port Size
6 mm
Vacuum Port Size
6 mm
Length
61 mm
Width
13 mm
Height
13 mm

Details

Vacuum Flow Rate
13L/min
Temp. Range
32 -140 °F

Description

EIL.07H.1 Inline ejector EIL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.