Zoro Homepage

Multi-chamber ejector, suct. cap. 1380 Nl/min, max. vacuum 92%

  • Mfr # FMC-100-H-C2-N-V

  • Zoro # G112106659


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
G1/4
Vacuum Port Size
G3/4
Vacuum Flow Rate
1380L/min
Includes
Muffler, Pressure gauge, Check valve
Width
186 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMC-100-H-C2-N-V
Zoro #
G112106659
UPC #
-
Country of Origin
China

Dimensions

Pressure Port Size
G1/4
Vacuum Port Size
G3/4
Width
186 mm
Length
193 mm
Height
64 mm

Details

Vacuum Flow Rate
1380L/min
Includes
Muffler, Pressure gauge, Check valve
Temp. Range
32 -140 °F

Description

FMC-100-H-C3-N-V Multi-chamber ejector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.