Zoro Homepage

Oval vacuum cup 18x6 mm, NBR grey

  • Mfr # 132.18x6.012.1

  • Zoro # G512107775


product price: $18.15
/ea

Key Features

Overall Length
18 mm
Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Cup Type
oval cup
Overall Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132.18x6.012.1
Zoro #
G512107775
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18 mm
Overall Width
6 mm

Details

Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Cup Type
oval cup

Description

SO-FU-18x6-NBR gr, 132.18x6.012.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.