Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval vacuum cup 4x2 mm, NBR black

  • Mfr # 132.4x2.031.1/13

  • Zoro # G512106723


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Overall Length
4 mm
Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Cup Type
oval cup
Overall Width
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132.4x2.031.1/13
Zoro #
G512106723
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4 mm
Overall Width
2 mm

Details

Application
Flat vacuum cup in oval design for elongated workpieces where only, minimal space is available (e.g. rails, profiles, tubes, bolts, etc.).
Cup Type
oval cup

Description

SO-FU-4x2A-NBR sw, 132.4x2.031.1/13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.