Zoro Homepage

Straight rotation connection, Da: 12 mm, R1/4-male 250 UPM

  • Mfr # 30.813

  • Zoro # G712124817


product price: $54.89
/ea

Key Features

Connection Type
Push in fitting
Tube Fitting Material
Nickel-Plated Brass and Nylon
For Tube O.D.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30.813
Zoro #
G712124817
UPC #
-
Country of Origin
Japan

Details

Connection Type
Push in fitting
Tube Fitting Material
Nickel-Plated Brass and Nylon
For Tube O.D.
12 mm

Description

30.813, Rotationconnection 250 UPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.