Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight screw fitting, Da: 6 mm, G1/4-male

  • Mfr # 30.007-G

  • Zoro # G712124954


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Connection Type
Push in fitting
Tube Fitting Material
Nickel-Plated Brass and Nylon
For Tube O.D.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30.007-G
Zoro #
G712124954
UPC #
-
Country of Origin
Korea, Republic of

Details

Connection Type
Push in fitting
Tube Fitting Material
Nickel-Plated Brass and Nylon
For Tube O.D.
6 mm

Description

30.007-G, Straight screw coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.