Vacuum-lifting cylinder, torsion. rigid, travel: 17 mm, M5-female

  • Mfr # 55.000

  • Zoro # G112124899


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminium hard anodized
Features
Picking-up and stacking flat and sensitive objects such as e.g. signs, cards, paper, veneers, Suitable for short cycle times, Application e.g. for workpiece positioning in cutting stations, Robust aluminum housing, Hartcoat® treated, Non-rotating piston rod, Low-noise version, Not suitable for workpieces permeable to air
Temp. Range
41 - 176 °F
Cylinder Dia.
24 mm
Nose Mount Thread
M5-female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55.000
Zoro #
G112124899
UPC #
-
Country of Origin
Germany

Dimensions

Cylinder Dia.
24 mm

Details

Body Material
Aluminium hard anodized
Features
Picking-up and stacking flat and sensitive objects such as e.g. signs, cards, paper, veneers, Suitable for short cycle times, Application e.g. for workpiece positioning in cutting stations, Robust aluminum housing, Hartcoat® treated, Non-rotating piston rod, Low-noise version, Not suitable for workpieces permeable to air
Temp. Range
41 - 176 °F
Nose Mount Thread
M5-female

Description

55.000, Vacuum-lifting cylinder, torsion. rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.