This item is Discontinued.

Fire-Dex Bibbed Fire Hood, Univ, 15 In L, Black, HRC2 H81BFNB

Bibbed Fire Hood, Univ, 15 In L, Black, HRC2 (Discontinued)

  • Mfr # H81BFNB
  • Zoro # G1128671
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H81BFNB
Zoro #
G1128671
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Length
15 in
Length (Straight Wireway)
15 in

Details

Item
Bibbed Fire Hood
Material
P84(R)Kevlar(R)/Lenzing FR(R)
Color
Black
Standards
NFPA 1971 - 2007
Style
Notched Shoulder
ATPV Rating
8.8 cal/sq cm
Hazard Risk Category (HRC)
2
Fabric Weight
8 oz

Description

Bibbed Fire Hood, Notched Shoulder, Size Universal, Length 15 in, Black, Fabric Weight 8 oz, Material P84(R)Kevlar(R)/Lenzing FR(R), ATPV Rating 8.8 cal/sq cm, Hazard Risk Category (HRC) 2, Standards NFPA 1971 - 2007

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.