Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H81NENB
Zoro #
G3375671
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Length
15 in
Details
Item
Bibbed Fire Hood
Color
White
Material
Nomex
Fabric Weight
7 oz
ATPV Rating
4.8 cal/sq cm
Hazard Risk Category (HRC)
1
Standards
NFPA 1971 - 2007
Style
Notched Shoulder
Description
Bibbed Fire Hood, Notched Shoulder, Size Universal, Length 15 in, White, Fabric Weight 7 oz, Material Nomex, ATPV Rating 4.8 cal/sq cm, Hazard Risk Category (HRC) 1, Standards NFPA 1971 - 2007
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.