EMS Jacket, PTFE, Aramid Fiber, Navy, 3XL
Mfr # PCCROSSTECHEMSN-3X
Zoro # G0120283
product price:Â $1,266.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE, Aramid Fiber
Garment Style
Jacket
Fits Chest Size
58 in
Uniform Type
General
Pant Sizing
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCCROSSTECHEMSN-3X
Zoro #
G0120283
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Fits Chest Size
58 in
Garment Size
Regular
Details
Item
EMS Jacket
Color
Navy
Material
PTFE, Aramid Fiber
Garment Style
Jacket
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
EMS Jacket, Size 3XL, Fits Chest Size 58 In., Color Navy, Nomex(r) & Crosstech(r) Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.