Shop All Work Jackets & Coats
Fire-Dex
EMS Jacket, S, Navy
Mfr # PARAFLEECE-S
Zoro # G0120265
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material FR Fleece
- Fits Chest Size 38 in
- Garment Style Liner
Product Information
- Brand Fire-Dex
- MFR # PARAFLEECE-S
- Zoro # G0120265
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 38 in |
Details
Description
EMS Jacket Fleece Liner, Size S, Fits Chest Size 38 In., Color Navy, FR Fleece Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Marker Cartridge, 16 ft. L (MC-375-498)
- MAGID DROC DX Technology DXG22 18gauge Polyurethane Palm Coated Coreless Work Glove Cut Level A3 (DXG22-10)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-2X (SV6GLG2X)
- SUNDSTROM SAFETY Polycarbonate Visor (SR 366)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- CARHARTT Men's Brown Cotton Coat size 4XL (C003-BRN 4XL REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall (J140-BLK MED TLL)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- Fire-Dex Workwear and Protective Clothing