Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B01CRNNS
Zoro #
G4769843
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Height
14"
Overall Depth
14 in
Overall Width
24 in
Details
Item
Equipment Bag
Color
Red
Material
Cordura Nylon
Product Type
Equipment Bag
Description
Equipment Bag, Height 14 In., Width 24 In., Material Cordura Nylon, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.