This item is Discontinued.

Fire-Dex Extrication Jacket, Red, L, Indura Cotton WCXJIC RED LG

Extrication Jacket, Red, L, Indura Cotton (Discontinued)

  • Mfr # WCXJIC RED LG
  • Zoro # G4850395
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WCXJIC RED LG
Zoro #
G4850395
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Chest Size
46 in
Trim Width
2 in

Details

Item
Extrication Jacket
Material
Indura Cotton
Color
Red
Closure Type
Zipper/Hook-and-Loop
Trim Material
Scotchlite
Pockets
(1) Radio Pocket

Description

Extrication Jacket, Size L, Red, Trim Material Scotchlite, Trim Width 2 in, Fits Chest Size 46 in, Material Indura Cotton, Lining Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.