This item is Discontinued.

Fire-Dex Extrication Jacket, Tan, XL, Indura Cotton WCXJIC TAN XL

Extrication Jacket, Tan, XL, Indura Cotton (Discontinued)

  • Mfr # WCXJIC TAN XL
  • Zoro # G4846317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCXJIC TAN XL
Zoro #
G4846317
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Xl
Fits Chest Size
50"
Trim Width
2"

Details

Item
Extrication Jacket
Color
Tan
Material
Indura Cotton
Closure Type
Zipper/Hook-and-Loop
Trim Material
Scotchlite
Pockets
(1) Radio Pocket

Description

Extrication Jacket, Size XL, Tan, Trim Material Scotchlite, Trim Width 2 In., Fits Chest Size 50 In., Material Indura Cotton, Lining Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.