This item is Discontinued.

Fire-Dex Fire Boots, Mens, 14W, 1PR FDXL100-14W

Fire Boots, Mens, 14W, 1PR (Discontinued)

  • Mfr # FDXL100-14W
  • Zoro # G0163895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDXL100-14W
Zoro #
G0163895
UPC #
-
Country of Origin
China

Dimensions

Size
14
Boot Height
15"
Footwear Width
W
Heel Height
1/2 in
Height
15"

Details

Fire and Rescue Application
Shoe Fit
Insulated
Yes
Fire and Rescue Boot Compliance
NFPA 1971, Current Edition
Toe Type
Composite
Footwear Closure Type
Pull On
Standards
NFPA 1971, Current Edition
Chain Saw Cut Resistant
No
Gender
Men's
Outsole Material
Molded Rubber
Upper Material
Cemented Full Grain Leather w/Nylon Liner
Footwear Construction Type
Cemented
Color
Black
Metatarsal Guard
No
Midsole Material
Lenzi Puncture Resistant Material
Resists
Flames, Heat, Punctures, Slip, Water
Item
Insulated Firefighter Boots
Insulation Type
Polyester Felt
Style Number
FDXL100
Waterproof
Yes
Footwear Sole Pattern
Multidirectional Lug
Shank Material
Steel

Description

Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 14, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXL100, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Multidirectional Lug, Heel Height 1/2 in, Boot Height 15 In., Resists Flames, Heat, Punctures, Slip, Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.