Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDXL100-6
Zoro #
G0163667
UPC #
-
Country of Origin
China
Dimensions
Size
6
Boot Height
15"
Footwear Width
M
Height
15"
Heel Height
1/2"
Description
Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 6, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXL100, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Multidirectional Lug, Heel Height 1/2 in, Boot Height 15 In., Resists Flames, Heat, Punctures, Slip, Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.