This item is Discontinued.

Fire-Dex Fire Boots, Mens, 8-1/2W, 1PR FDXL100-8.5W

Fire Boots, Mens, 8-1/2W, 1PR (Discontinued)

  • Mfr # FDXL100-8.5W
  • Zoro # G0163807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDXL100-8.5W
Zoro #
G0163807
UPC #
-
Country of Origin
China

Dimensions

Size
8-1/2
Boot Height
15"
Height
15"
Footwear Width
W
Heel Height
1/2 in

Details

Fire and Rescue Application
Shoe Fit
Insulated
Yes
Fire and Rescue Boot Compliance
NFPA 1971, Current Edition
Toe Type
Composite
Footwear Closure Type
Pull On
Standards
NFPA 1971, Current Edition
Chain Saw Cut Resistant
No
Gender
Men's
Insulation Type
Polyester Felt
Footwear Sole Pattern
Multidirectional Lug
Footwear Construction Type
Cemented
Waterproof
Yes
Outsole Material
Molded Rubber
Upper Material
Cemented Full Grain Leather w/Nylon Liner
Metatarsal Guard
No
Style Number
FDXL100
Midsole Material
Lenzi Puncture Resistant Material
Color
Black
Item
Insulated Firefighter Boots
Resists
Flames, Heat, Punctures, Slip, Water
Shank Material
steel

Description

Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 8-1/2, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXL100, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Multidirectional Lug, Heel Height 1/2 in, Boot Height 15 In., Resists Flames, Heat, Punctures, Slip, Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.