Fire Helmet, Fiberglass, 6 pt Ratchet, Red, Fits Hat Size One Size Fits Most , Traditional
Mfr # 1910H253
Zoro # G0164071
product price:Â $503.99
/ea
Free Shipping & Returns
Key Features
Suspension
6-Point Ratchet
Shell Material
Fiberglass
Fits Hat Size
One Size Fits Most
Chin Strap
Yes
Includes
Black Nomex(R) FR Cotton Lining Ear Cover
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1910H253
Zoro #
G0164071
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
One Size Fits Most
Size - Alpha
One Size
Details
Item
Fire Helmet
Suspension
6-Point Ratchet
Shell Material
Fiberglass
Chin Strap
Yes
Color
Red
Includes
Black Nomex(R) FR Cotton Lining Ear Cover
Standards
NFPA 1971, Current Edition
Style
Traditional Rear Brim
Number of Suspension Points
6
Description
Fire Helmet, Traditional, Red, Fiberglass Shell Material, Fits Hat Size One Size Fits Most, Nomex(R) Quick Release and Postman Slide Chin Strap, 6 pt Ratchet Suspension, Includes Black Nomex(R) FR Cotton Lining Ear Cover, Faceshield, Standards NFPA 1971, Current Edition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.