This item is Discontinued.

Fire-Dex Firefighters Gloves, XL, Cowhide Lthr, PR G03KEDDN-XL

Firefighters Gloves, XL, Cowhide Lthr, PR (Discontinued)

  • Mfr # G03KEDDN-XL
  • Zoro # G7676602
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G03KEDDN-XL
Zoro #
G7676602
UPC #
-
Country of Origin
United States

Dimensions

Size
Xl

Details

Item
Firefighters Gloves
Palm Material
Cowhide Leather
Standards
NFPA 1971
Lining
Direct Grip(R)
Application
Structural
Cuff
Knit
Color
Black/Gold
Thumb Style
Straight
Back Material
Elkhide Leather

Description

Structural, Firefighters Gloves, Knit Cuff, XL, Black/Gold, Cowhide Leather Palm Material, Elkhide Leather Back Material, Lining Direct Grip(R), Straight Thumb Style, Design TrueFit, Standards NFPA 1971, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.