Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCCJNOMSQTB32MD
Zoro #
G7702572
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Fits Chest Size
40" to 42"
Length
32"
Trim Width
2 and 3"
Details
Item
Turnout Coat
Material
Nomex(R) IIIA
Color
Black
Closure Type
Zipper/Hook-and-Loop
Standards
NFPA
Pockets
(2) 9 x 9 x 2" Hand Warmer, Semi Bellow Pockets
Description
Turnout Coat, Size M, Black, Trim Width 2 and 3 In., Fits Chest Size 40 In. to 42 In., Length 32 In., Material Nomex(R) IIIA, Lining Material Quilted Nomex(R) Facecloth/Stedair(R) 3000, Sleeve Length 34 In., Zipper/Hook-and-Loop Closure Type, Pockets (2) 9 x 9 x 2 In. Hand Warmer, Semi Bellow Pockets, Standards NFPA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.