Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCCJPBISAXG32XL
Zoro #
G7670826
UPC #
-
Country of Origin
United States
Dimensions
Size
Xl
Fits Chest Size
48" to 50"
Length
32"
Trim Width
3"
Details
Item
Turnout Coat
Material
PBI/Matrix(TM)
Color
Gold
Closure Type
Zipper/Hook-and-Loop
Trim Color
Lime/Yellow
Pockets
(2) 9 x 9 x 2" Combination Cargo/Handwarmer Pockets, (1) 9 x 3 x 2" Radio Pocket
Trim Material
3M Scotchlite(TM)
Standards
NFPA 1971, Current Edition
Description
Turnout Coat, Size XL, Gold, Trim Color Lime/Yellow, Trim Material 3M Scotchlite(TM), Trim Width 3 In., Fits Chest Size 48 In. to 50 In., Length 32 In., Material PBI/Matrix(TM), Lining Material Quilted Para Aramid/Stedair(R) 3000, Zipper/Hook-and-Loop Closure Type, Pockets (2) 9 x 9 x 2 In. Combination Cargo/Handwarmer Pockets, (1) 9 x 3 x 2 In. Radio Pocket, Standards NFPA 1971, Current Edition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.