Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCCJNKKSATG32-L
Zoro #
G3041510
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Length
32 in
Trim Width
3 in
Details
Closure Type
Zipper/Hook-and-Loop
Color
Khaki
Trim Color
Lime/Silver
Lining Material
Quilted Nomex(R) Facecloth/Stedair(R) 3000
Trim Material
3M Scotchlite(TM)
Material
Nomex(R)/Kevlar(R)
Item
Turnout Coat
Standards
NFPA 1971, Current Edition
Description
Turnout Coat, Size L, Khaki, Trim Color Lime/Silver, Trim Material 3M Scotchlite(TM), Trim Width 3 in, Fits Chest Size 46 in, Length 32 in, Material Nomex(R)/Kevlar(R), Lining Material Quilted Nomex(R) Facecloth/Stedair(R) 3000, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket, Semi Bellow Handwarmer Pockets, Standards NFPA 1971, Current Edition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.