This item is Discontinued.

Fire-Dex Turnout Coat, Red/Silver, 2XL, PBI/Matrix TCCJPBISAXR322X

Turnout Coat, Red/Silver, 2XL, PBI/Matrix (Discontinued)

  • Mfr # TCCJPBISAXR322X
  • Zoro # G7702721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCCJPBISAXR322X
Zoro #
G7702721
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Chest Size
52" to 54"

Details

Item
Turnout Coat
Material
PBI/Matrix(TM)
Color
Red/Silver
Closure Type
Zipper/Hook-and-Loop

Description

Turnout Coat, Size 2XL, Red/Silver, Fits Chest Size 52 in to 54 in, Material PBI/Matrix(TM), Zipper/Hook-and-Loop Closure Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.