Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FECENYQT35LG
Zoro #
G7671763
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Fits Chest Size
44 in to 46 in
Length
35 in
Length (Straight Wireway)
35 in
Details
Item
Turnout Coat
Material
Nomex(R) IIIA
Color
Yellow
Lining Material
Quilted Nomex(R)/Stedair(R) 3000
Closure Type
Hook-and-Loop/D Ring
Trim Color
Red/Orange
Pockets
(2) 10 x 10 in Patch Pockets
Standards
NFPA 1971, Current Edition
Trim Material
3M Scotchlite(TM)
Description
Turnout Coat, Size L, Yellow, Trim Color Red/Orange, Trim Material 3M Scotchlite(TM), Fits Chest Size 44 in to 46 in, Length 35 in, Material Nomex(R) IIIA, Lining Material Quilted Nomex(R)/Stedair(R) 3000, Hook-and-Loop/D Ring Closure Type, Pockets (2) 10 x 10 in Patch Pockets, Standards NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.