Shop All Turnout Gear
Fire-Dex
Turnout Coat, Yellow, S, Nomex
Mfr # FS1J001S
Zoro # G0081110
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fits Chest Size 38 in
- Color Yellow
- Length 32 in
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # FS1J001S
- Zoro # G0081110
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | S |
Fits Chest Size | 38 in |
Length | 32 in |
Trim Width | 2 in |
Details
Item | Turnout Coat |
Color | Yellow |
Closure Type | Zipper/Hook-and-Loop |
Material | Nomex(R) |
Trim Color | Lime/Silver |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Trim Material | Scotchlite(TM) |
Standards | NFPA 1977 |
Description
Turnout Coat, Size S, Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 38 in, Length 32 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Inlet Filter (9700-07)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 31 dB, Peltor X5, Black (X5P5E)
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7921)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. (FS1P05SPKB1)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- Fire-Dex Workwear and Protective Clothing