Turnout Coverall, Tan, XL, Zipper/Snap (Discontinued)
- Mfr # WCXFRC-TAN XL TALL
- Zoro # G3790351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WCXFRC-TAN XL TALL
Zoro #
G3790351
UPC #
-
Country of Origin
Mexico
Dimensions
Size
Xl
Fits Chest Size
48" to 50"
Trim Width
2"
Details
Item
Turnout Coverall
Material
Fire Resistant Cotton
Color
Tan
Closure Type
Zipper/Snap
Trim Color
Lime/Silver
Inseam
32"
Pockets
(1) Angled Front Pockets, (2) Pass Thru Pockets, (1) Radio Pocket Left Chest, (2) Rear Patch Pockets
Description
Turnout Coverall, Size XL, Fits Chest Size 48 In. to 50 In., Inseam 32 In., Tan, Trim Color Lime/Silver, Trim Width 2 In., Material Fire Resistant Cotton, Zipper/Snap Closure Type, Pockets (1) Angled Front Pockets, (2) Pass Thru Pockets, (1) Radio Pocket Left Chest, (2) Rear Patch Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.