This item is Discontinued.

Fire-Dex Turnout Pants, Khaki, 2XL, Inseam 29 In. TCPJNKKSATG29-2X

Turnout Pants, Khaki, 2XL, Inseam 29 In. (Discontinued)

  • Mfr # TCPJNKKSATG29-2X
  • Zoro # G3041431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCPJNKKSATG29-2X
Zoro #
G3041431
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Waist Size
48"
Trim Width
3"

Details

Item
Turnout Pants
Inseam
29"
Color
Khaki
Standards
NFPA 1971, Current Edition
Trim Color
Lime/Silver
Includes
Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
Trim Material
Scotchlite(TM) Reflective

Description

Turnout Pants, Size 2XL, Fits Waist Size 48 In., Inseam 29 In., Khaki, Trim Color Lime/Silver, Trim Width 3 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R)/Kevlar(R), Closure Type Hook-and-Loop/Hook and D Ring, Pockets (1) Full Bellow and (1) Split Bellow Pocket, Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements, Standards NFPA 1971, Current Edition

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.