This item is Discontinued.

Fire-Dex Turnout Pants, Khaki, S, Inseam 29 In. TCPJNKKSATG29-S

Turnout Pants, Khaki, S, Inseam 29 In. (Discontinued)

  • Mfr # TCPJNKKSATG29-S
  • Zoro # G3041477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCPJNKKSATG29-S
Zoro #
G3041477
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Fits Waist Size
32"
Trim Width
3"

Details

Item
Turnout Pants
Inseam
29"
Color
Khaki
Standards
NFPA 1971, Current Edition
Trim Color
Lime/Silver
Trim Material
Scotchlite(TM) Reflective
Includes
Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements

Description

Turnout Pants, Size S, Fits Waist Size 32 In., Inseam 29 In., Khaki, Trim Color Lime/Silver, Trim Width 3 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R)/Kevlar(R), Closure Type Hook-and-Loop/Hook and D Ring, Pockets (1) Full Bellow and (1) Split Bellow Pocket, Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements, Standards NFPA 1971, Current Edition

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.