Turnout Pants, Red/Silver, 2XL, PBI/Matrix (Discontinued)
- Mfr # TCPJPBISAXR292X
- Zoro # G7702782
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCPJPBISAXR292X
Zoro #
G7702782
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Fits Waist Size
52 to 54"
Details
Item
Turnout Pants
Material
PBI/Matrix(TM)
Color
Red/Silver
Closure Type
Zipper/Hook-and-Loop
Inseam
29"
Description
Turnout Pants, Size 2XL, Fits Waist Size 52 to 54 In., Inseam 29 In., Red/Silver, Material PBI/Matrix(TM), Closure Type Zipper/Hook-and-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.