This item is Discontinued.

Fire-Dex Turnout Pants, Red/Silver, L, PBI/Matrix TCPJPBISAXR29LG

Turnout Pants, Red/Silver, L, PBI/Matrix (Discontinued)

  • Mfr # TCPJPBISAXR29LG
  • Zoro # G7702764
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCPJPBISAXR29LG
Zoro #
G7702764
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Fits Waist Size
44 to 46"

Details

Item
Turnout Pants
Material
PBI/Matrix(TM)
Color
Red/Silver
Closure Type
Zipper/Hook-and-Loop
Inseam
29"

Description

Turnout Pants, Size L, Fits Waist Size 44 to 46 In., Inseam 29 In., Red/Silver, Material PBI/Matrix(TM), Closure Type Zipper/Hook-and-Loop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.